Hexagon bolt with thread up to head
DIN 933 steel 10.9 silver zinc flake
SCR-HEX-DIN933-10.9-WS32-(ZFSHL)M22X80
Register now and access more than 125,000 products
Zinc-flake coatings are chromium(VI)-free corrosion protection coatings for commercial vehicle construction, construction machines, agricultural vehicles and equipment, and all other fields that have vehicle construction standard corrosion protection requirements.
The corrosion resistance of ZFHSL is as follows:
- Diameter ≥ M6 - 480h*
- Diameter ≥ M10 - 720h*
The designation ZFSHL refers to the following corrosion coating:
- Zinc flake coating, with top coat, silver colour, with lubrication that alters the friction coefficient.
- Adjusted friction coefficient range from 0.09–0.14 μ due to top coat with integrated lubricating particles
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M22 |
Länge (l1) | 80 mm |
Head height (k1) | 14 mm |
External drive (s1) | WS32 |
Standards | DIN 933 |
Werkstoff | Steel |
Property class | 10.9 |
Oberfläche | Flake zinc silver |
Corrosion protection period | 720 h |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Full thread |
Shank diameter | 22 mm |
Thread length (metric thread) | 80 mm |
Product class | A |
RoHS-compliant | Yes |