Hexagon bolt with thread up to the head DIN 558, steel 4.6, zinc-plated, blue passivated (A2K).
SCR-HEX-DIN558-4.6-WS8-(A2K)-M5X40
Art.-no. 00815 40
EAN 4047376006829
Register now and access more than 125,000 products
DIN 558 has been withdrawn and replaced by ISO 4018. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22 | Strength class 4.8 added).
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M5 |
Length (l1) | 40 mm |
Head height (k1) | 3.5 mm |
External drive (s1) | WS8 |
Standards | DIN 558 |
Material | Steel |
Property class | 4.6 |
Surface | Zinc plated |
Corrosion protection period (3) | 48 h |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Full thread |
Product class | C |
RoHS-compliant | Yes |
Tightening torque 90% yield strength (1) | 2.2 Nm |
Min./max. resulting pre-load force (2) | 1.4-2.7 kN |
Disc with hardness to be used | ≥ 140 HV |
Nut to be used with strength class | ≥ 4 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
