Hexagon bolt with thread up to the head DIN 933, A4 80 stainless steel, plain
SCR-HEX-DIN933-A4/80-WS17-M10X110
Art.-no. 0091010110
EAN 4050382227386
Register now and access more than 125,000 products
DIN 933 has been withdrawn and replaced by ISO 4017. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 110 mm |
Head height (k1) | 6.4 mm |
External drive (s1) | WS17 |
Standards | DIN 933 |
Material | Stainless steel A4 |
Property class | 80 |
Surface | Plain |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Full thread |
Thread length (metric thread) | 110 mm |
Product class | B |
RoHS-compliant | Yes |
Tightening torque 90% yield strength (1) | 51 Nm |
Min./max. resulting pre-load force (2) | 13.5-27 kN |
Corrosion resistance class (3) | CRC III |
Disc with hardness to be used | ≥ 200 HV |
Nut to be used with strength class | ≥ 80 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
