Hexagon bolt with thread up to the head DIN 933, steel 10.9, zinc-plated, blue passivated (A2K)
DIN 933 steel 10.9 zinc plated
SCR-HEX-DIN933-10.9-WS17-(A2K)-M10X140
Art.-no. 0107010140
EAN 4047376755901
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Notice
DIN 933 has been withdrawn and replaced by ISO 4017. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).
		Product information
	
	
		
	
	
		
	Datasheets(X)
![]()  | |
Thread type x nominal diameter (d1)  | M10  | 
Length (l1)  | 140 mm  | 
Head height (k1)  | 6.4 mm  | 
External drive (s1)  | WS17  | 
Standards  | DIN 933  | 
Material  | Steel  | 
Property class  | 10.9  | 
Surface  | Zinc plated  | 
Corrosion protection period  | 48 h  | 
Head type  | Hexagon head  | 
Drive type  | Outer hexagon  | 
Thread type  | Metric thread  | 
Thread form  | Standard metric thread  | 
Thread design  | Full thread  | 
Product class  | B  | 
RoHS-compliant  | Yes  | 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
