Hexagon bolt with thread up to the head DIN 933, steel 8.8, zinc-plated, blue passivated (A2K)
DIN 933 steel 8.8 zinc plated
SCR-DIN933-8.8-WS11-(A2K)-M7X65
Art.-no. 00577 65
EAN 4061976575271
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
DIN 933 has been withdrawn and replaced by ISO 4017. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M7 |
Length (l1) | 65 mm |
Head height (k1) | 4.8 mm |
External drive (s1) | WS11 |
Standards | DIN 933 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated |
Corrosion protection period | 48 h |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Full thread |
Product class | A |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
