Hexagon bolt with thread up to the head ISO 4017, steel 10.9, plain
ISO 4017 plain steel 10.9
SCR-HEX-ISO4017-10.9-WS55-M36X90
Art.-no. 005636 90
EAN 4045727707814
Register now and access more than 125,000 products
ISO 4017 replaces DIN 933 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.
Datasheets(X)
CAD data (available after login)
|  | |
| Thread type x nominal diameter (d1) | M36 | 
| Length (l1) | 90 mm | 
| Head height (k1) | 22.5 mm | 
| External drive (s1) | WS55 | 
| Standards | ISO 4017 | 
| Material | Steel | 
| Property class | 10.9 | 
| Surface | Plain | 
| Corrosion protection period | 0 h | 
| Head type | Hexagon head | 
| Drive type | Outer hexagon | 
| Thread type | Metric thread | 
| Thread form | Standard metric thread | 
| Thread design | Full thread | 
| Thread length (metric thread) | 90 mm | 
| Product class | B | 
| RoHS-compliant | Yes | 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
 
 
 
