Hexagon bolt with thread up to the head ISO 4017, steel 10.9, zinc-plated, blue passivated (A2K)
ISO 4017 steel 10.9 zinc plated
SCR-HEX-ISO4017-10.9-WS27-(A2K)-M18X100
Art.-no. 0107018100
EAN 4052712119729
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
ISO 4017 replaces DIN 933 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M18 |
Length (l1) | 100 mm |
Head height (k1) | 11.5 mm |
External drive (s1) | WS27 |
Standards | ISO 4017 |
Material | Steel |
Property class | 10.9 |
Surface | Zinc plated |
Corrosion protection period | 48 h |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Full thread |
Thread length (metric thread) | 100 mm |
Product class | A |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
