Hexagon bolt with thread up to the head ISO 4017, steel 8.8, plain
ISO 4017 plain steel 8.8
SCR-HEX-ISO4017-8.8-WS24-M16X95
Art.-no. 005516 95
EAN 4049557642093
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Notice
ISO 4017 replaces DIN 933 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.
		Product information
	
	
		
	
	
		
	Datasheets(X)
![]()  | |
Thread type x nominal diameter (d1)  | M16  | 
Length (l1)  | 95 mm  | 
Head height (k1)  | 10 mm  | 
External drive (s1)  | WS24  | 
Standards  | ISO 4017  | 
Material  | Steel  | 
Property class  | 8.8  | 
Surface  | Plain  | 
Corrosion protection period  | 0 h  | 
Head type  | Hexagon head  | 
Drive type  | Outer hexagon  | 
Thread type  | Metric thread  | 
Thread form  | Standard metric thread  | 
Thread design  | Full thread  | 
Thread length (metric thread)  | 95 mm  | 
Product class  | A  | 
RoHS-compliant  | Yes  | 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
