Hexagon bolt with thread up to the head ISO 4017, steel 8.8, plain
SCR-HEX-ISO4017-8.8-WS55-M36X50
Art.-no. 005536 50
EAN 4047376790391
Register now and access more than 125,000 products
ISO 4017 replaces DIN 933 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M36 |
Length (l1) | 50 mm |
Head height (k1) | 22.5 mm |
External drive (s1) | WS55 |
Standards | ISO 4017 |
Material | Steel |
Property class | 8.8 |
Surface | Plain |
Corrosion protection period (3) | 0 h |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Full thread |
Thread length (metric thread) | 50 mm |
Product class | B |
RoHS-compliant | Yes |
Tightening torque 90% yield strength (1) | 2383 Nm |
Min./max. resulting pre-load force (2) | 212.4-424.8 kN |
Disc with hardness to be used | ≥ 200 HV |
Nut to be used with strength class | ≥ 8 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
