Hexagon bolt with threading up to head DIN 558, steel 4.6, plain
DIN 558 steel 4.6, plain
SCR-HEX-DIN558-4.6-WS17-M10X100
Art.-no. 0081010100
EAN 4046778652061
Register now and access more than 125,000 products
DIN 558 has been withdrawn and replaced by ISO 4018. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22 | Strength class 4.8 added).
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 100 mm |
Head height (k1) | 6.4 mm |
External drive (s1) | WS17 |
Standards | DIN 558 |
Material | Steel |
Property class | 4.6 |
Surface | Plain |
Corrosion protection period | 0 h |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Full thread |
Product class | C |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
