Hexagon cap nut, high profile DIN 1587, A2 stainless steel, plain
DIN 1587 plain A2 stainless steel
NUT-CAP-HEX-DIN1587-A2-WS16-M10
Art.-no. 0348910
EAN 4046777328219
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Ideal for protecting the thread ends
Notice
Design without undercut
Product information
Datasheets(X)
![]() | |
Standards | DIN 1587 |
Material | Stainless steel A2 |
Property class | 50 |
Surface | Plain |
RoHS-compliant | Yes |
Form | Round |
Design | Without undercut, High profile |
Thread type x nominal diameter (D) | M10 |
Height (h1) | 18 mm |
External drive (s1) | WS16 |
Thread type | Metric thread |
Product class | A |
