Hexagon cap nut, high profile DIN 1587, A4 stainless steel, plain
DIN 1587 bare stainless steel A4
NUT-CAP-HEX-DIN1587-A-A4-WS27-M18
Art.-no. 034918
EAN 4045727128091
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Design without undercut
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 1587 |
Material | Stainless steel A4 |
Property class | 50 |
Surface | Plain |
RoHS-compliant | Yes |
Form | Round |
Design | Without undercut, High profile |
Thread type x nominal diameter (D) | M18 |
Height (h1) | 32 mm |
External drive (s1) | WS27 |
Thread type | Metric thread |
Product class | A |
