Hexagon cap nut, high profile DIN 1587, brass, chrome-plated (F2J)
DIN 1587 brass chrome plated
NUT-CAP-HEX-DIN1587-BRS-WS10-(F2J)-M6
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Design without undercut
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 1587 |
Material | Brass |
Surface | Chrome plated |
RoHS-compliant | Yes |
Form | Round |
Design | Without undercut, High profile |
Thread type x nominal diameter (D) | M6 |
Height (h1) | 12 mm |
External drive (s1) | WS10 |
Thread type | Metric thread |
Product class | A |
