Hexagon cap nut, high profile DIN 1587, brass, nickel-plated (E2J)
DIN 1587 nickel-plated brass
NUT-CAP-HEX-DIN1587-BRS-WS13-(E2J)-M8
Art.-no. 035248
EAN 4011231344166
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Design without undercut
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 1587 |
Material | Brass |
Surface | Nickel plated |
RoHS-compliant | Yes |
Form | Round |
Design | Without undercut, High profile |
Thread type x nominal diameter (D) | M8 |
Height (h1) | 15 mm |
External drive (s1) | WS13 |
Thread type | Metric thread |
Product class | A |
