Hexagon cap nut, high profile DIN 1587, brass, plain
DIN 1587 bare brass
NUT-CAP-HEX-DIN1587-BRS-WS22-M14
Art.-no. 035014
EAN 4045727524688
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Design without undercut
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 1587 |
Material | Brass |
Surface | Plain |
RoHS-compliant | Yes |
Form | Round |
Design | Without undercut, High profile |
Thread type x nominal diameter (D) | M14 |
Height (h1) | 25 mm |
External drive (s1) | WS22 |
Thread type | Metric thread |
Product class | A |
