Hexagon cap nut, high profile DIN 1587, brass, plain
NUT-CAP-HEX-DIN1587-BRS-WS5,5-M3
Art.-no. 03503
EAN 4011231343732
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Design without undercut
Product information
Datasheets(X)
![]() | |
Standards | DIN 1587 |
Material | Brass |
Surface | Plain |
RoHS-compliant | Yes |
Form | Round |
Design | Without undercut, High profile |
Thread type x nominal diameter (D) | M3 |
Height (h1) | 7 mm |
External drive (s1) | WS5.5 |
Thread type | Metric thread |
Product class | A |
Height of hexagon | 2.6 mm |
