Hexagon cap nut, high profile DIN 1587, steel, strength class 6, zinc-plated, blue passivated (A2K)
NUT-CAP-HEX-DIN1587-A-WS22-(A2K)-M14
Art.-no. 035614
EAN 4011231344357
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Ideal for protecting the thread ends
Notice
Design without undercut
Product information
Datasheets(X)
![]() | |
Standards | DIN 1587 |
Material | Steel |
Property class | 6 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | Round |
Design | Without undercut, High profile |
Thread type x nominal diameter (D) | M14 |
Height (h1) | 25 mm |
External drive (s1) | WS22 |
Thread type | Metric thread |
Product class | A |
Height of hexagon | 11 mm |
