Welcome to Würth Slowakia For trade customers only

Hexagon cap nut, high profile DIN 1587, steel, strength class 6, zinc-plated, blue passivated (A2K)

DIN 1587 steel 6 zinc plated
NUT-CAP-HEX-DIN1587-A-WS32-(A2K)-M22

Art.-no. 035622

EAN 4060053552877

Price for selected packaging unit
Hexagon cap nut, high profile DIN 1587, steel, strength class 6, zinc-plated, blue passivated (A2K)

Art.-no. 035622

Price for selected packaging unit
Quantity
PU
x 20 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for protecting the thread ends

Notice

Design without undercut

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

DIN 1587

Material

Steel

Property class

6

Surface

Zinc plated

RoHS-compliant

Yes

Form

Round

Design

Without undercut, High profile

Thread type x nominal diameter (D)

M22

Height (h1)

39 mm

External drive (s1)

WS32