Hexagon cap nut, high profile DIN 1587, steel, strength class 6, zinc-plated, blue passivated (A2K)
DIN 1587 steel 6 zinc plated
NUT-CAP-HEX-DIN1587-A-WS8-(A2K)-M5
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Ideal for protecting the thread ends
Notice
Design without undercut
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 1587 |
Material | Steel |
Property class | 6 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | Round |
Design | Without undercut, High profile |
Thread type x nominal diameter (D) | M5 |
Height (h1) | 10 mm |
External drive (s1) | WS8 |
Thread type | Metric thread |
Product class | A |
