Welcome to Würth Slowakia For trade customers only

Hexagon cap nut, high profile DIN 1587, steel, strength class 6, zinc-plated, blue passivated (A2K)

DIN 1587 steel 6 zinc plated
NUT-CAP-HEX-DIN1587-WS18-(A2K)-M12

Art.-no. 0356912

EAN 4046777313222

Price for selected packaging unit
Hexagon cap nut, high profile DIN 1587, steel, strength class 6, zinc-plated, blue passivated (A2K)

Art.-no. 0356912

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for protecting the thread ends

Notice

Design without undercut

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 1587

Material

Steel

Property class

6

Surface

Zinc plated

RoHS-compliant

Yes

Form

Round

Design

Without undercut, High profile

Thread type x nominal diameter (D)

M12

Height (h1)

22 mm

External drive (s1)

WS18