Hexagon cap nut, high profile with fine thread DIN 1587, steel 6, zinc-plated, blue passivated (A2K)
DIN 1587 steel 6 zinc plated fine thread
NUT-CAP-HEX-DIN1587-WS22-(A2K)-M14X1,5
Art.-no. 035614 15
EAN 4060053552860
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 1587 |
Material | Steel |
Property class | 6 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | Round |
Drive type | Outer hexagon |
Thread form | Fine pitch thread |
Thread type x nominal diameter x pitch (D) | M14 x 1.5 |
Height (h1) | 25 mm |
External drive (s1) | WS22 |
