Hexagon cap nut, low profile DIN 917, steel 6, plain
DIN 917 plain steel 6
NUT-CAP-HEX-DIN917-6-WS13-M8
Art.-no. 035708
EAN 4045727222768
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M8 |
Height (h1) | 12 mm |
External drive (s1) | WS13 |
Material | Steel |
Property class | 6 |
Surface | Plain |
Form | Low |
DIN | 917 |
Thread type | Metric thread |
Product class | A |
RoHS-compliant | Yes |
