Hexagon cap nut with clamping piece (non-metal insert)
DIN 986 steel 8 yellow zinc plated
NUT-CAP-HEX-DIN986-8-WS24-(A2C)-M16
Art.-no. 035771316
EAN 4038898047520
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 986, yellow zinc plated 8 steel (A3C)
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M16 |
Height (h1) | 27.5 mm |
External drive (s1) | WS24 |
Standards | DIN 986 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Locking device operating principle | Clamping part polyamide ring |
Locking function | Locking against loosening by clamping |
