Welcome to Würth Slowakia For trade customers only

Hexagon cap nut with clamping piece (non-metallic insert) DIN 986, A2 stainless steel, plain

NUT-CAP-HEX-DIN986-A2-WS10-M6

Art.-no. 034806

EAN 4038898760078

Price for selected packaging unit
Hexagon cap nut with clamping piece (non-metallic insert) DIN 986, A2 stainless steel, plain

Art.-no. 034806

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M6

Height (h1)

12 mm

External drive (s1)

WS10

Standards

DIN 986

Material

Stainless steel A2

Property class

50

Surface

Plain

Design

Round

Locking device operating principle

Clamping part polyamide ring

Locking function

Locking against loosening by clamping

Height of hexagon

4.9 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information