Hexagon cap nut with clamping piece (non-metallic insert) DIN 986, steel 8, zinc-plated, blue passivated (A2K)
NUT-CAP-HEX-DIN986-8-WS17-(A2K)-M10
Art.-no. 035771210
EAN 4038898684527
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M10 |
Height (h1) | 18.1 mm |
External drive (s1) | WS17 |
Standards | DIN 986 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated |
Design | Round |
Locking device operating principle | Clamping part polyamide ring |
Locking function | Locking against loosening by clamping |
Height of hexagon | 8 mm |
RoHS-compliant | Yes |
