Hexagon cap nut with clamping piece (non-metallic insert) DIN 986, steel 8, zinc-plated, blue passivated (A2K)
DIN 986 steel 8 zinc plated
NUT-CAP-HEX-DIN986-8-WS30-(A2K)-M20
Art.-no. 035771220
EAN 4059609411539
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M20 |
Height (h1) | 35 mm |
External drive (s1) | WS30 |
Standards | DIN 986 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Locking device operating principle | Clamping part polyamide ring |
Locking function | Locking against loosening by clamping |
