Hexagon cap nuts, high profile DIN 1587, polyamide 6.6, natural
DIN 1587 polyamide 6.6 nature
NUT-CAP-HEX-DIN1587-PA6.6-M8
Art.-no. 035898
EAN 4061337850726
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Standards | DIN 1587 |
Material | PA - Polyamide |
Surface | Plain |
RoHS-compliant | Yes |
Form | Round |
Design | Without undercut, High profile |
Thread type x nominal diameter (D) | M8 |
Height (h1) | 15 mm |
External drive (s1) | WS13 |
Thread type | Metric thread |
Product class | A |
