Welcome to Würth Slowakia For trade customers only

Hexagon drive threaded plug with collar

DIN 910 steel yellow zinc plated
SCR-PLG-DIN910-WS22-(A3C)-M24X1,5

Art.-no. 024102415

EAN 4024835338479

Price for selected packaging unit
Hexagon drive threaded plug with collar

Art.-no. 024102415

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 910, steel, yellow chromate zinc plated (A2C)
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (d1)

M24 x 1.5

Length (l1)

27 mm

Head diameter (d2)

29 mm

Head height (k1)

13 mm

Standards

DIN 910

Material

Steel

Surface

Zinc plated yellow

RoHS-compliant

No

Head type

Hexagon head

Head details

With collar

Drive type

Outer hexagon

External drive (s1)

WS22

Thread type

Metric thread

Pitch

1.5 mm

Thread form

Fine pitch thread

Thread length (metric thread)

14 mm

Design

Standard design

Product class

B

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information