Hexagon drive threaded plug with collar
SCR-PLG-DIN910-WS24-(A3C)-M26X1,5
Art.-no. 024102615
EAN 4052703079421
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (d1) | M26 x 1.5 |
Length (l1) | 30 mm |
Head diameter (d2) | 31 mm |
Head height (k1) | 14 mm |
Standards | DIN 910 |
Material | Steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Head type | Hexagon head |
Head details | With collar |
Drive type | Outer hexagon |
External drive (s1) | WS24 |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Fine pitch thread |
Thread length (metric thread) | 16 mm |
Design | Standard design |
Product class | B |
