Welcome to Würth Slowakia For trade customers only

Hexagon head bolt, with thread to head and fine thread ISO 8676, zinc plated 8.8 steel with thick-layer passivation (VZD)

ISO 8676 steel 8.8 zp th-l. pass. fthr. w. sealing
SCR-ISO8676-8.8-WS24-(VZD)-M16X1,5X35

Art.-no. 415851635

EAN 4059609119251

Price for selected packaging unit
Hexagon head bolt, with thread to head and fine thread ISO 8676, zinc plated 8.8 steel with thick-layer passivation (VZD)

Art.-no. 415851635

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Fasteners with zinc-plated chromium(VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium(VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.




Overview of advantages:




  • Chrome(VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coating distribution
Notice

ISO 8676 replaces DIN 961 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (d1)

M16 x 1.5

Length (l1)

35 mm

Head height (k1)

10 mm

Standards

ISO 8676

Material

Steel

Property class

8.8

Surface

Zinc plated thick-layer passivation

Corrosion protection period

264 h

Head type

Hexagon head

Drive type

Outer hexagon

External drive (s1)

WS24

Thread type

Metric thread

Pitch

1.5 mm

Thread form

Fine pitch thread

Thread design

Full thread

Product class

A

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information