Hexagon head bolt with thread up to head
DIN 933 steel 10.9, zinc flake, Dacromet 320
SCR-HEX-DIN933-10.9-WS17-(DC3A)-M10X25
Art.-no. 413121025
EAN 4047376645677
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 933, 10.9 steel with silver zinc-flake coating, Dacromet 320A
Notice
DIN 933 has been withdrawn and replaced by ISO 4017. There is some similarity (nominal dimensions extended | width across flats changed for M10, M12, M14 and M22).
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 25 mm |
Head height (k1) | 6.4 mm |
External drive (s1) | WS17 |
Standards | DIN 933 |
Material | Steel |
Property class | 10.9 |
Surface | Flake zinc silver |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Full thread |
Product class | A |
RoHS-compliant | No |
