Welcome to Würth Slowakia For trade customers only

Hexagon head cover cap GPN 1000

Cover cap hexagon head GPN 1000
CAP-HEX-GPN1000/1080-WS41-BLACK

Art.-no. 0598101080

EAN 4045727253588

Price for selected packaging unit
Hexagon head cover cap GPN 1000

Art.-no. 0598101080

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Additional information


For protecting nuts and bolts. Optimum corrosion protection. Cylindrical outer contour prevents placement of an open-end spanner.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

LDPE - Low density polyethylene

Colour

Black

Suitable for screw

M27

Suitable for width across flats (s1)

41 mm

Outer diameter (d1)

50.1 mm

Interior height (G)

44 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information