Hexagon head cover cap GPN 1000
Cover cap hexagon head GPN 1000
CAP-HEX-GPN1000/3762-WS60-BLACK
Art.-no. 0598103762
EAN 4054458483508
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Additional information
For protecting nuts and bolts. Optimum corrosion protection. Cylindrical outer contour prevents placement of an open-end spanner.
Product information
Datasheets(X)
![]() | |
Material | LDPE - Low density polyethylene |
Colour | Black |
Suitable for width across flats (s1) | 60 mm |
Outer diameter (d1) | 72 mm |
Interior height (G) | 60 mm |
