Hexagon head sealing plug, long screw-in pin DIN 7604, steel, plain
DIN 7604 steel plain shape C
PLG-THR-DIN7604-C-M8X1
Art.-no. 0240008103
EAN 4046778706948
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
Thread type x nominal diameter x pitch (d1) | M8 x 1 |
Length (l1) | 12.5 mm |
Head diameter (dc) | 12 mm |
Head height (k1) | 4 mm |
Standards | DIN 7604 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Hexagon head |
Drive type | Outer hexagon |
External drive (s1) | WS12 |
Thread type | Metric thread |
Pitch | 1 mm |
Thread form | Fine pitch thread |
Thread design | Partial thread |
Thread length (metric thread) | 8 mm |
Design | With long screw in cone |
Product class | B |