Welcome to Würth Slowakia For trade customers only

Hexagon head sealing plug, short screw-in pin DIN 7604, steel, plain

DIN 7604 steel plain shape A
PLG-THR-DIN7604-A-M10X1

Art.-no. 02400101

EAN 4024835387910

Price for selected packaging unit
Hexagon head sealing plug, short screw-in pin DIN 7604, steel, plain

Art.-no. 02400101
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
Thread type x nominal diameter x pitch (d1)

M10 x 1

Length (l1)

10.5 mm

Head diameter (dc)

14 mm

Head height (k1)

4 mm

Standards

DIN 7604

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Head type

Hexagon head

Drive type

Outer hexagon

External drive (s1)

WS14

Thread type

Metric thread

Pitch

1 mm

Thread form

Fine pitch thread

Thread length (metric thread)

6 mm

Design

With short screw in cone

Product class

B

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information