Hexagon head sealing plug, short screw-in pin DIN 7604, steel, plain
PLG-THR-DIN7604-A-M30X1,5
Art.-no. 024003015
EAN 4052713549082
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (d1) | M30 x 1.5 |
Length (l1) | 19.5 mm |
Head diameter (dc) | 36 mm |
Head height (k1) | 8 mm |
Standards | DIN 7604 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Hexagon head |
Head details | With collar |
Drive type | Outer hexagon |
External drive (s1) | WS22 |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Fine pitch thread |
Thread design | Full thread |
Thread length (metric thread) | 195 mm |
Design | With short screw in cone |
Product class | B |
