Hexagon head sealing plug, short screw-in pin DIN 7604, steel, plain
DIN 7604 steel plain shape A
PLG-THR-DIN7604-A-M8X1
Art.-no.
02400081
EAN 4045727354384
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (d1) | M8 x 1 |
Length (l1) | 10 mm |
Head diameter (dc) | 12 mm |
Head height (k1) | 4 mm |
Standards | DIN 7604 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Hexagon head |
Drive type | Outer hexagon |
External drive (s1) | WS12 |
Thread type | Metric thread |
Pitch | 1 mm |
Thread form | Fine pitch thread |
Thread length (metric thread) | 8 mm |
Design | With short screw in cone |
Product class | B |