Welcome to Würth Slowakia For trade customers only

Hexagon head sealing plug, short screw-in pin

DIN 7604 steel zinc plated yellow shape A
PLG-THR-DIN7604-A-(A2C)-M8X1

Art.-no. 024098 1
EAN 4024835462280

Price for selected packaging unit
Hexagon head sealing plug, short screw-in pin

Art.-no. 024098 1

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 7604, steel, galvanised, yellow passivated (A2C)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (d1)

M8 x 1.25

Length (l1)

10 mm

Standards

DIN 7604

Material

Steel

Surface

Zinc plated yellow

RoHS-compliant

No

Head type

Hexagon head

Drive type

Outer hexagon

External drive (s1)

WS12

Thread type

Metric thread

Pitch

1.25 mm

Thread form

Fine pitch thread

Design

With short screw in cone

Product class

B

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information