Hexagon head sealing plug with collar DIN 910, A4 stainless steel, plain
DIN 910 bare stainless steel A4
SCR-PLG-DIN910-A4-M16X1,5
Art.-no. 0251051615
EAN 4050382475022
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter x pitch (d1) | M16 x 1.5 |
Length (l1) | 21 mm |
Head diameter (d2) | 21 mm |
Head height (k1) | 9 mm |
Standards | DIN 910 |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Hexagon head |
Head details | With collar |
Drive type | Outer hexagon |
External drive (s1) | WS17 |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Fine pitch thread |
Thread length (metric thread) | 12 mm |
Design | Standard design |
Product class | B |
