Hexagon head sealing plug with collar DIN 910, A4 stainless steel, plain
DIN 910 bare stainless steel A4
SCR-PLG-DIN910-A4-M24X1,5
Art.-no. 0251052415
EAN 4050382475077
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
![]()  | |
Thread type x nominal diameter x pitch (d1)  | M24 x 1.5  | 
Length (l1)  | 27 mm  | 
Head diameter (d2)  | 29 mm  | 
Head height (k1)  | 13 mm  | 
Standards  | DIN 910  | 
Material  | Stainless steel A4  | 
Surface  | Plain  | 
RoHS-compliant  | Yes  | 
Head type  | Hexagon head  | 
Head details  | With collar  | 
Drive type  | Outer hexagon  | 
External drive (s1)  | WS22  | 
Thread type  | Metric thread  | 
Pitch  | 1.5 mm  | 
Thread form  | Fine pitch thread  | 
Thread length (metric thread)  | 14 mm  | 
Design  | Standard design  | 
Product class  | B  | 
