Welcome to Würth Slowakia For trade customers only

Hexagon head sealing plug with collar DIN 910, A4 stainless steel, plain

DIN 910 bare stainless steel A4
SCR-PLG-DIN910-A4-M8X1

Art.-no. 02510581

EAN 4052712445590

Price for selected packaging unit
Hexagon head sealing plug with collar DIN 910, A4 stainless steel, plain

Art.-no. 02510581
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
Thread type x nominal diameter x pitch (d1)

M8 x 1

Length (l1)

17 mm

Head height (k1)

6 mm

Standards

DIN 910

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Head type

Hexagon head

Head details

With collar

Drive type

Outer hexagon

External drive (s1)

WS10

Thread type

Metric thread

Pitch

1 mm

Thread form

Fine pitch thread

Design

Standard design

Product class

B

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information