Welcome to Würth Slowakia For trade customers only

Hexagon head sealing plug with collar DIN 910, brass, plain

DIN 910 brass, plain
SCR-PLG-DIN910-BRS-WS18-M22X1,5

Art.-no. 5159502215

EAN 4046777773262

Price for selected packaging unit
Hexagon head sealing plug with collar DIN 910, brass, plain

Art.-no. 5159502215

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (d1)

M22 x 1.5

Length (l1)

26 mm

Head diameter (d2)

27 mm

Head height (k1)

12 mm

Standards

DIN 910

Material

Brass

Surface

Plain

RoHS-compliant

Yes

Head type

Hexagon head

Head details

With collar

Drive type

Outer hexagon

External drive (s1)

WS18

Thread type

Metric thread

Pitch

1.5 mm

Thread form

Fine pitch thread

Thread length (metric thread)

14 mm

Design

Standard design

Product class

B

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information