Welcome to Würth Slowakia For trade customers only

Hexagon head sealing plug with collar DIN 910, steel, plain

DIN 910 steel plain
SCR-PLG-DIN910-WS24-M30X1,5

Art.-no. 0241003015

EAN 4045727178652

Price for selected packaging unit
Hexagon head sealing plug with collar DIN 910, steel, plain

Art.-no. 0241003015

Price for selected packaging unit
Quantity
PU
x 50 pcs
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
Thread type x nominal diameter x pitch (d1)

M30 x 1.5

Length (l1)

30 mm

Head diameter (d2)

36 mm

Head height (k1)

14 mm

Standards

DIN 910

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Head type

Hexagon head

Head details

With collar

Drive type

Outer hexagon

External drive (s1)

WS24

Thread type

Metric thread

Pitch

1.5 mm

Thread form

Fine pitch thread

Thread length (metric thread)

16 mm

Design

Standard design

Product class

B

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information