Welcome to Würth Slowakia For trade customers only

Hexagon head sealing plug with collar DIN 910, steel, plain

SCR-PLG-DIN910-WS36-M60X2

Art.-no. 0241006020

EAN 4024835289122

Price for selected packaging unit
Hexagon head sealing plug with collar DIN 910, steel, plain

Art.-no. 0241006020

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (d1)

M60 x 2

Length (l1)

40 mm

Head diameter (d2)

68 mm

Head height (k1)

20 mm

Standards

DIN 910

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Head type

Hexagon head

Head details

With collar

Drive type

Outer hexagon

External drive (s1)

WS40

Thread type

Metric thread

Pitch

2 mm

Thread form

Fine pitch thread

Thread design

Full thread

Thread length (metric thread)

40 mm

Design

Standard design

Product class

B

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information