Hexagon head sealing plug with collar DIN 910, steel, zinc-plated, blue passivated (A2K)
DIN 910 steel zinc plated
SCR-PLG-DIN910-WS13-(A2K)-M15X1,5
Art.-no. 024115 15
EAN 4046778227443
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (d1) | M15 x 1.5 |
Length (l1) | 21 mm |
Head height (k1) | 6 mm |
Standards | DIN 910 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Hexagon head |
Head details | With collar |
Drive type | Outer hexagon |
External drive (s1) | WS13 |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Fine pitch thread |
Thread design | Partial thread |
Design | Standard design |
Product class | B |
