Welcome to Würth Slowakia For trade customers only

Hexagon head sealing plug with collar DIN 910, steel, zinc-plated, blue passivated (A2K)

DIN 910 steel zinc plated
SCR-PLG-DIN910-WS24-(A2K)-M26X1,5

Art.-no. 024126 15

EAN 4038898478232

Price for selected packaging unit
Hexagon head sealing plug with collar DIN 910, steel, zinc-plated, blue passivated (A2K)

Art.-no. 024126 15

Price for selected packaging unit
Quantity
PU
x 25 pcs
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
Thread type x nominal diameter x pitch (d1)

M26 x 1.5

Length (l1)

30 mm

Head diameter (d2)

31 mm

Head height (k1)

14 mm

Standards

DIN 910

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Hexagon head

Head details

With collar

Drive type

Outer hexagon

External drive (s1)

WS24

Thread type

Metric thread

Pitch

1.5 mm

Thread form

Fine pitch thread

Thread design

Partial thread

Thread length (metric thread)

16 mm

Design

Standard design

Product class

B

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information