Welcome to Würth Slowakia For trade customers only

Hexagon head sealing plug with collar DIN 910, steel, zinc-plated, blue passivated (A2K)

DIN 910 steel zinc plated
SCR-PLG-DIN910-WS27-(A2K)-M36X2,0

Art.-no. 024136 2

EAN 4045727212257

Price for selected packaging unit
Hexagon head sealing plug with collar DIN 910, steel, zinc-plated, blue passivated (A2K)

Art.-no. 024136 2
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
Thread type x nominal diameter x pitch (d1)

M36 x 2

Length (l1)

32 mm

Head diameter (d2)

42 mm

Head height (k1)

16 mm

Standards

DIN 910

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Hexagon head

Head details

With collar

Drive type

Outer hexagon

External drive (s1)

WS27

Thread type

Metric thread

Pitch

2 mm

Thread form

Fine pitch thread

Thread design

Partial thread

Thread length (metric thread)

16 mm

Design

Standard design

Product class

B

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information