Hexagon head sealing plug with collar
DIN 910 steel zinc plated yellow
SCR-PLG-DIN910-WS10-(A3C)-M10X1
Art.-no.
02410101
EAN 4045727022689
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 910, steel, galvanised, yellow chromated (A2C)
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter x pitch (d1) | M10 x 1 |
Length (l1) | 17 mm |
Head diameter (d2) | 14 mm |
Head height (k1) | 9 mm |
Standards | DIN 910 |
Material | Steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Head type | Hexagon head |
Head details | With collar |
Drive type | Outer hexagon |
External drive (s1) | WS10 |
Thread type | Metric thread |
Pitch | 1 mm |
Thread form | Fine pitch thread |
Thread length (metric thread) | 8 mm |
Design | Standard design |
Product class | B |