Welcome to Würth Slowakia For trade customers only

Hexagon head sealing plug with collar

DIN 910 steel zinc plated thick-layer passivation
SCR-PLG-DIN910-WS22-(ZSM)-M24X1,5

Art.-no. 515992415
EAN 4059608603973

Price for selected packaging unit
Hexagon head sealing plug with collar

Art.-no. 515992415

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 910 galvanised steel, thick-film passivated with sealing (ZSM)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (d1)

M24 x 1.5

Length (l1)

27 mm

Head diameter (d2)

29 mm

Head height (k1)

13 mm

Standards

DIN 910

Material

Steel

Surface

Zinc plated thick-layer passivation

RoHS-compliant

Yes

Head type

Hexagon head

Head details

With collar

Drive type

Outer hexagon

External drive (s1)

WS22

Thread type

Metric thread

Pitch

1.5 mm

Thread form

Fine pitch thread

Thread length (metric thread)

14 mm

Design

Standard design

Product class

B

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information