Welcome to Würth Slowakia For trade customers only

Hexagon head sealing plug with collar, imperial DIN 910, A4 stainless steel, plain

DIN 910 stainless steel A4 plain inch
PLG-THR-DIN910-A4-G1 1/4IN-A

Art.-no. 025104114

EAN 4050382474926

Price for selected packaging unit
Hexagon head sealing plug with collar, imperial DIN 910, A4 stainless steel, plain

Art.-no. 025104114

Price for selected packaging unit
Quantity
PU
x 10 pcs
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
G1-1/4

Length (l1)

33 mm

Head diameter (d2)

49 mm

Head height (k1)

17 mm

Standards

DIN 910

Material

Stainless steel A4

Surface

Plain

Head type

Hexagon head

Head details

With collar

Drive type

Outer hexagon

External drive (s1)

WS30

Thread type

Pipe thread

Number of thread starts per inch

11

Thread design

Partial thread

Thread length

16 mm

Design

Standard design

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information